Motion
56001-30-1-GRN-XL

RADIANS INC.
56001-30-1-GRN-XL

Rain Coat & Jacket - Green, PVC/Polyester, Snap Closure
Mi Item #12241673
MFR #56001-30-1-GRN-XL
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
56001-30-1-GRN-XL

Rain Coat & Jacket - Green, PVC/Polyester, Snap Closure
Mi Item #12241673
MFR #56001-30-1-GRN-XL

Mfr description
56001-30-1-GRN-XL DURA QUILT 56 SERIES C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.95/each

Specifications

Dimensions

  • Material Weight
    13 oz/yd2, 440.77 g/m2
  • Weight
    2.7 lbs, 1.22 kg

Details

  • Color
    Green
  • Front Closure
    Snap
  • Garment Type
    Coat
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    PVC/Polyester
  • Pattern
    Solid
  • Product Line
    Neese Dura Quilt 56 Series
  • Removable Sleeves
    No
  • Series
    Dura Quilt 56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)