Motion
77001-01-1-ORG-2X

RADIANS INC.
77001-01-1-ORG-2X

Rain Coat & Jacket - 2 XL, Orange, PVC/Nylon, Snap Closure
Mi Item #12241798
MFR #77001-01-1-ORG-2X
Price$48.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
77001-01-1-ORG-2X

Rain Coat & Jacket - 2 XL, Orange, PVC/Nylon, Snap Closure
Mi Item #12241798
MFR #77001-01-1-ORG-2X

Mfr description
77001-01-1-ORG-2X SANI LIGHT 77 SERIES J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.94/each

Specifications

Dimensions

  • Size
    2
  • Weight
    1 lbs, 0.45 kg

Details

  • Cold Weather Usage
    No
  • Color
    Orange
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Sanitation Or Industrial Operations
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Nylon
  • Pattern
    Solid
  • Product Line
    Sani Light 77 Series
  • Removable Sleeves
    No
  • Series
    Sani Light 77
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)