Motion
77001-60-YEL-U

RADIANS INC.
77001-60-YEL-U

Rain Coat & Jacket - Safety Yellow, PVC/Nylon, Snap Closure
Mi Item #12241989
MFR #77001-60-YEL-U
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
77001-60-YEL-U

Rain Coat & Jacket - Safety Yellow, PVC/Nylon, Snap Closure
Mi Item #12241989
MFR #77001-60-YEL-U

Mfr description
77001-60-YEL-U SANI LIGHT 77 SERIES HOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.37/each

Specifications

Dimensions

  • Weight
    0.15 lbs, 0.07 kg

Details

  • Color
    Safety Yellow
  • Front Closure
    Snap
  • Garment Type
    Hood
  • Garment Use
    Industrial, Sanitation
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Nylon
  • Product Line
    Sani Light 77 Series
  • Series
    Sani Light 77
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)