Motion
91001-31-1-LIM-XL

RADIANS INC.
91001-31-1-LIM-XL

Rain Coat & Jacket - Lime, Polyester/Polyurethane, Snap Closure
Mi Item #12242012
MFR #91001-31-1-LIM-XL
Price$115.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
91001-31-1-LIM-XL

Rain Coat & Jacket - Lime, Polyester/Polyurethane, Snap Closure
Mi Item #12242012
MFR #91001-31-1-LIM-XL

Mfr description
91001-31-1-LIM-XL AIR-TEX SERIES 48 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.64/each

Specifications

Dimensions

  • Weight
    1.45 lbs, 0.66 kg

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI Class 3
  • Color
    Lime
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Material
    Polyester/Polyurethane
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Neese Air-Tex Series
  • Removable Sleeves
    No
  • Series
    AirTex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)