Motion
96001-30-1-GRN-S

RADIANS INC.
96001-30-1-GRN-S

Rain Suit - Green Color, Attached, Snap Front, PVC on Polyester Material
Mi Item #12242078
MFR #96001-30-1-GRN-S
Price$113.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
96001-30-1-GRN-S

Rain Suit - Green Color, Attached, Snap Front, PVC on Polyester Material
Mi Item #12242078
MFR #96001-30-1-GRN-S

Mfr description
96001-30-1-GRN-S CHEM SHIELD 96 SERIES C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.45/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D6413, ASTM F903
  • Closure Type
    Snap Front
  • Color
    Green
  • Flame Resistant
    Yes
  • Fly Type
    Snap Front
  • Garment Style
    Coat
  • Garment Type
    Rain Coat
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood, Coat
  • Material
    PVC on Polyester
  • Product Line
    Neese Chem Shield 96
  • Seam
    Double Welded Seams
  • Seam Type
    Welded Seams
  • Wrist Type
    Batwing Sleeve Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)