Motion
BAL1-21
Safety Glasse - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242130
MFR #BAL1-21
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242130
MFR #BAL1-21

Mfr description
BAL1-21 BALSAMO SAFETY EYEWEAR - CLEAR/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Black;Lens Color: Smoke;Compliance: ANSI Z87.1;UV Protection: 99.9 Percent;Weight: 0.0625 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Dual-Mold Rubber Temple Pads, Flexible Temples, Integrated Nosepiece
  • Description
    Black Frame / Smoke AF Lens safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Rimless
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    BAL1-21
  • Noisepiece Type
    Integrated
  • Product Line
    Balsamo
  • Series
    Balsamo
  • Specialty Features
    Anti Fog, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Flexible
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)