Motion
BAL1-90
Safety Glasse - Clear, Gray Frame/Temple Color, Polycarbonate
Mi Item #12242131
MFR #BAL1-90
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear, Gray Frame/Temple Color, Polycarbonate
Mi Item #12242131
MFR #BAL1-90

Mfr description
BAL1-90 BALSAMO SAFETY EYEWEAR - CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Indoor Outdoor;Compliance: ANSI Z87.1;UV Protection: 99.9 Percent;Frame Style: Frameless;Weight: 0.0625 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Dual-Mold Rubber Temple Pads, Flexible Temples, Integrated Nosepiece
  • Description
    Clear / Gray Frame / I/O Lens safety glasses
  • Frame Color
    Clear;Gray
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear, Gray
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    BAL1-90
  • Noisepiece Type
    Integrated
  • Product Line
    Balsamo
  • Series
    Balsamo
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear, Gray
  • Temple Style
    Flexible
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)