Motion
CSV22-01Z1-L

RADIANS INC.
CSV22-01Z1-L

High-Visibility Vest - ANSI Class: Type O Class 1, Red
Mi Item #12242158
MFR #CSV22-01Z1-L
Price$91.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
CSV22-01Z1-L

High-Visibility Vest - ANSI Class: Type O Class 1, Red
Mi Item #12242158
MFR #CSV22-01Z1-L

Mfr description
CSV22-01Z1-L RADWEAR USA CUSTOM TYPE O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.96/each

Specifications

Details

  • Additional Details
    Zipper Front Closure
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    ANSI, ISEA 107 Type O Class 1
  • Color
    Red
  • Country of Origin
    USA
  • Description
    Radwear Usa Csv22 Custom Type O Class 1 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Off Road
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    3M Laminated Reflective Tape, Zipper Closure
  • Number Of Pockets
    2
  • Pattern
    Contrasting Trim Design
  • Product Line
    Radwear USA
  • Product Type
    High-Visibility Vests
  • Series
    CSV22
  • Type
    Type O Class 1
  • Vest Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)