Motion
CSV6-01Z3-4X

RADIANS INC.
CSV6-01Z3-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type O Class 1, Black
Mi Item #12242191
MFR #CSV6-01Z3-4X
Price$125.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
CSV6-01Z3-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type O Class 1, Black
Mi Item #12242191
MFR #CSV6-01Z3-4X

Mfr description
CSV6-01Z3-4X RADWEAR USA CUSTOM TYPE O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.04/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    2 Inside Pockets | 3M Laminated Reflective Tape | 2 Mic Tabs On Shoulders
  • ANSI Class
    Type O Class 1
  • Approval Listing Regulations
    ANSI, ISEA 107 Type O Class 1
  • Color
    Black
  • Country of Origin
    USA
  • Description
    Radwear Usa Csv6 Custom Type O Class 1 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Extreme Dirty Environments, Off Road
  • Group & Class
    Type O Class 1
  • High Visibility
    Yes
  • Includes
    3M Laminated Reflective Tape
  • Number Of Pockets
    6
  • Product Line
    Radwear
  • Product Type
    High-Visibility Vests
  • Series
    CSV6
  • Type
    Type O Class 1
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)