Motion
DCHJ060ABB-M

RADIANS INC.
DCHJ060ABB-M

Jacket & Coat - Woven Material, Black Color, Zipper Front Closure
Mi Item #12242209
MFR #DCHJ060ABB-M
Price$441.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ060ABB-M

Jacket & Coat - Woven Material, Black Color, Zipper Front Closure
Mi Item #12242209
MFR #DCHJ060ABB-M

Mfr description
DCHJ060ABB-M MEN'S HEATED SOFT SHELL JAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.88/each

Specifications

Dimensions

  • Length
    20.9000 in

Details

  • Additional Details
    Temperatures: 3 | Lining: Fleece | Outer Shell: Wind and Water Resistant
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Funnel Neck
  • Color
    Black
  • Description
    DEWALT Men's Heated Soft Shell Jacket
  • Front Closure
    Zipper
  • Garment Type
    Softshell Jacket
  • Garment Use
    Cold Weather
  • Gender
    Male
  • High Visibility
    No
  • Hood Type
    No Hood
  • Includes
    DCB092 USB Power Adapter
  • Material
    Woven
  • Number Of Pockets
    5
  • Product Line
    DEWALT Heated Gear
  • Product Video
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DEWALT Heated Gear
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Softshell Jacket
  • Voltage
    20 V
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)