Motion
DCHJ090BD1-3X

RADIANS INC.
DCHJ090BD1-3X

Jacket & Coat - Soft Shell Material, 3 XL Size, Black Color, Zipper Front Closure
Mi Item #12242274
MFR #DCHJ090BD1-3X
Price$521.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ090BD1-3X

Jacket & Coat - Soft Shell Material, 3 XL Size, Black Color, Zipper Front Closure
Mi Item #12242274
MFR #DCHJ090BD1-3X

Mfr description
DCHJ090BD1-3X MEN'S HEATED STRUCTURED SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.79/each

Specifications

Dimensions

  • Length
    20.9000 in
  • Size
    3

Details

  • Additional Details
    Hem Style: Drop Tail | Cuff Style: Inset Rib Knit | Water Resistant: Yes | Wind Resistant: Yes
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Black
  • Description
    DEWALT Men's Heated Structured Soft Shell Jacket
  • Front Closure
    Zipper
  • Garment Type
    Softshell Jacket
  • Garment Use
    Cold Weather
  • Gender
    Male
  • High Visibility
    No
  • Hood Type
    No Hood
  • Includes
    DEWALT 20V battery, charger and adapter
  • Material
    Soft Shell
  • Number Of Pockets
    7
  • Product Line
    DEWALT Heated Gear
  • Product Video
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DCHJ090
  • Shirt Style
    Zip Front
  • Style
    Softshell Jacket
  • Voltage
    20 V
  • Wrist Closure
    Adjustable Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)