Motion
DCHJ092D1-L

RADIANS INC.
DCHJ092D1-L

Jacket & Coat - Ripstop Material, Zipper Front Closure
Mi Item #12242292
MFR #DCHJ092D1-L
Price$412.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ092D1-L

Jacket & Coat - Ripstop Material, Zipper Front Closure
Mi Item #12242292
MFR #DCHJ092D1-L

Mfr description
DCHJ092D1-L WOMEN'S HEATED HEAVY DUTY RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.81/each

Specifications

Details

  • Additional Details
    Hood: Attached | Cuffs: Adjustable Hook and Loop | Seams: Gusseted Underarm
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Description
    Women's Heavy-Duty Ripstop Heated Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Gender
    Female
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Battery, Charger and USB Power Adapter
  • Material
    Ripstop
  • Product Line
    Heated Jackets
  • Protection Type
    Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Heated Gear
  • Shirt Style
    Zip Front
  • Style
    Jacket
  • Voltage
    20 V
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)