Motion
DCHJ092D1-M

RADIANS INC.
DCHJ092D1-M

Jacket & Coat - Polyester Material, Zipper Front Closure
Mi Item #12242293
MFR #DCHJ092D1-M
Price$412.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ092D1-M

Jacket & Coat - Polyester Material, Zipper Front Closure
Mi Item #12242293
MFR #DCHJ092D1-M

Mfr description
DCHJ092D1-M WOMEN'S HEATED HEAVY DUTY RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.81/each

Specifications

Details

  • Additional Details
    Lining: Flannel | Hood: Hideaway | Cuffs: Spandex Storm Cuffs with Thumb Holes
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Description
    Women's Heavy-Duty Ripstop Heated Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Gender
    Female
  • High Visibility
    No
  • Hood Type
    Stowable
  • Includes
    Battery, Charger, USB Power Adapter
  • Material
    Polyester
  • Number Of Pockets
    8
  • Product Line
    Heated Gear
  • Protection Type
    Heated Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Heated Jacket
  • Voltage
    20 V
  • Wrist Closure
    Spandex Storm Cuffs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)