Motion
DCHJ092D1-XL

RADIANS INC.
DCHJ092D1-XL

Jacket & Coat - Ripstop Material, Zipper Front Closure
Mi Item #12242295
MFR #DCHJ092D1-XL
Price$412.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ092D1-XL

Jacket & Coat - Ripstop Material, Zipper Front Closure
Mi Item #12242295
MFR #DCHJ092D1-XL

Mfr description
DCHJ092D1-XL WOMEN'S HEATED HEAVY DUTY R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.81/each

Specifications

Details

  • Additional Details
    Cuffs: Adjustable hook/loop tab | Pockets: 8 | Hood: Adjustable | Battery: 20V MAX
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Description
    Women's Heavy-Duty Ripstop Heated Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Gender
    Female
  • Hood Type
    Detachable
  • Includes
    Battery, Charger, USB Power Adapter
  • Material
    Ripstop
  • Number Of Pockets
    8
  • Product Line
    Heated Gear
  • Protection Type
    Heated Jacket
  • Removable Sleeves
    No
  • Series
    Heated Gear
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Heated Jacket
  • Voltage
    20 V
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)