Motion
DCHV086BD1-XL

RADIANS INC.
DCHV086BD1-XL

3 heat zones • Wind resistant • Reversible microfl
Mi Item #12242308
MFR #DCHV086BD1-XL
Price$424.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHV086BD1-XL

3 heat zones • Wind resistant • Reversible microfl
Mi Item #12242308
MFR #DCHV086BD1-XL

Mfr description
DCHV086BD1-XL MEN'S HEATED REVERSIBLE FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.76/each

Specifications

Dimensions

  • Length
    53.10 cm, 20.9000 in

Details

  • Additional Details
    Reversible Microfleece To Sherpa Fleece | Extended Collar | Drop Tail Hem | Chest Pocket On Both Sides | Zipper Pockets
  • Battery Type
    20V Max Li-Ion
  • Color
    Black
  • Description
    Dewalt Men'S Heated Reversible Fleece Vest Kitted Black
  • Front Closure
    Zipper
  • Garment Type
    Heated Vest
  • Garment Use
    General Purpose
  • Group & Class
    Non-ANSI
  • High Visibility
    No
  • Includes
    Adapter, Charger, Dewalt 20V Battery
  • Material
    Fleece
  • Material Composition
    Fleece
  • Number Of Pockets
    8
  • Pattern
    Solid
  • Product Line
    DEWALT Heated Gear
  • Series
    DCHV086
  • Type
    Insulated
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)