Motion
DPG101-1D

RADIANS INC.
DPG101-1D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242323
MFR #DPG101-1D
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG101-1D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242323
MFR #DPG101-1D

Mfr description
DPG101-1D AUGER SAFETY GLASS - BLACK FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Clear;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Nosepiece: Rubber;Temple Grips: No-Slip
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Comfort Fit Rubber Nosepiece, No-Slip Temple Grips
  • Description
    Clear wraparound safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Type
    Wraparound
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG101-1D
  • Noisepiece Type
    Rubber
  • Product Line
    DEWALT AUGER
  • Series
    Auger
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)