Motion
DPG106-120D

RADIANS INC.
DPG106-120D

Safety Glasse - Clear Lens, Black, Yellow Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #12242335
MFR #DPG106-120D
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG106-120D

Safety Glasse - Clear Lens, Black, Yellow Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #12242335
MFR #DPG106-120D

Mfr description
DPG106-120D SPECTOR BIFOCAL SAFETY GLAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Diopter: 2.0 D;Frame Style: Half Frame
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber temples, Soft rubber nosepiece
  • Description
    DEWALT DPG106 SpectorTM Retail In-Viz Magnifier Safety Eyewear
  • Diopter Lens
    2.0 D
  • Frame Color
    Black;Yellow
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black, Yellow
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Logo
    Branded
  • Manufacturer Stock Number
    DPG106-120D
  • Noisepiece Type
    Rubber
  • Product Line
    Spector
  • Series
    Spector
  • Specialty Features
    Bifocal, Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Yellow
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)