Motion
DPG51-1D

RADIANS INC.
DPG51-1D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242363
MFR #DPG51-1D
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG51-1D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242363
MFR #DPG51-1D

Mfr description
DPG51-1D RADIUS SAFETY GLASS - BLACK FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Base Curve: 10;UV Protection: 99.9%;Impact Protection: Z87.1+
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber Tipped Temples, Soft Rubber Nosepiece, Textured Rubber Nose Pads
  • Description
    Clear lens safety glasses with 10 base curve and rubber nose pads
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG51-1D
  • Noisepiece Type
    Rubber
  • Product Line
    Radius
  • Series
    Radius
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Straight
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)