Motion
DPG51-2D

RADIANS INC.
DPG51-2D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #12242364
MFR #DPG51-2D
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG51-2D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #12242364
MFR #DPG51-2D

Mfr description
DPG51-2D RADIUS SAFETY GLASS - BLACK FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Base Curve: 10;UV Protection: 99.9%;Impact Protection: Z87.1+
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber Nosepiece, Rubber Tipped Temples, Textured Rubber Nose Pads
  • Description
    Smoke lens safety glasses with black frame and rubber tipped temples
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG51-2D
  • Noisepiece Type
    Rubber
  • Product Line
    Radius
  • Series
    Radius
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Rubber Tipped
  • Type
    Half Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)