Motion
DPG55-9D

RADIANS INC.
DPG55-9D

Safety Glasse - UV Protection, Black Frame/Temple Color, Polycarbonate
MI ITEM #12242375
MFR #DPG55-9D
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG55-9D

Safety Glasse - UV Protection, Black Frame/Temple Color, Polycarbonate
MI ITEM #12242375
MFR #DPG55-9D

Mfr description
DPG55-9D DC SAFETY GLASS - BLACK FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: I;O;Compliance: Z87.1+;UV Protection: 99.9%;Impact Resistance: Yes
  • Adjustable Temples
    true
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    Z87.1+
  • Comfort Features
    Adjustable Temples, Cushioned Brow Protection, Dual Injected Rubber, Ratcheting Temples, Rubber Tipped Temples, Telescoping Temples
  • Description
    DEWALT DPG55 DCTM Protective Eyewear with I/O Lens
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Lens Style
    Dual Lens
  • Logo
    Branded
  • Manufacturer Stock Number
    DPG55-9D
  • Noisepiece Type
    Integrated
  • Product Line
    DEWALT DCTM
  • Series
    DPG55
  • Specialty Features
    Adjustable Temples, Impact Resistant, UV Protection
  • Standards Met
    Z87.1+
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Half Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)