Motion
DPG59-225D

RADIANS INC.
DPG59-225D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate, +2.5 D Diopter Lens
Mi Item #12242380
MFR #DPG59-225D
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG59-225D

Safety Glasse - Smoke Lens, Black Frame/Temple Color, Polycarbonate, +2.5 D Diopter Lens
Mi Item #12242380
MFR #DPG59-225D

Mfr description
DPG59-225D REINFORCER RX SAFETY GLASS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Smoke;Diopter: 2.5;ANSI Rating: Z87.1-2020;UV Protection: 99.9%
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber tipped temples, Soft rubber non-slip nosepiece
  • Description
    Smoke lens safety glasses with 2.5 diopter magnifier
  • Diopter Lens
    +2.5 D
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG59-225D
  • Noisepiece Type
    Soft rubber non-slip
  • Product Line
    Reinforcer RX
  • Series
    Reinforcer RX
  • Specialty Features
    Impact Resistant, Magnification diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Rubber tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)