Motion
DPG95-9D

RADIANS INC.
DPG95-9D

Safety Glasse - Silver Frame/Temple Color, Polycarbonate
Mi Item #12242442
MFR #DPG95-9D
Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG95-9D

Safety Glasse - Silver Frame/Temple Color, Polycarbonate
Mi Item #12242442
MFR #DPG95-9D

Mfr description
DPG95-9D FRAMEWORK SAFETY GLASS - SILVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.32/each

Specifications

Dimensions

  • Weight
    0.12 lbs, 0.06 kg

Details

  • Additional Details
    Lens Color: I;O;Frame Color: Silver;Seal Type: Foam;Strap Included: Yes;Compliance: Z87.1+
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Elastic head strap, Foam Shield lining
  • Description
    Silver frame safety glasses with I/O lens and foam lining
  • Frame Color
    Silver
  • Frame Color Family
    Silver
  • Frame Style
    Full Frame
  • Frame Temple Color
    Silver
  • Frame Type
    Full Frame
  • Includes
    Elastic head strap
  • Lens Color Family
    Indoor Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Stock Number
    DPG95-9D
  • Product Line
    Framework
  • Series
    Framework
  • Specialty Features
    Foam Lined, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Strap Material
    Elastic
  • Temple Color
    Silver
  • Type
    Full Frame
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)