Motion
DPG98-1D

RADIANS INC.
DPG98-1D

Safety Glasse - UV Protection, Clear Lens, Black, Yellow Frame/Temple Color, Polycarbonate
Mi Item #12242446
MFR #DPG98-1D
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG98-1D

Safety Glasse - UV Protection, Clear Lens, Black, Yellow Frame/Temple Color, Polycarbonate
Mi Item #12242446
MFR #DPG98-1D

Mfr description
DPG98-1D GABLE SAFETY GLASS - BLACK/YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;Frame Type: Wraparound;Temple Tips: Rubber;Nosepiece: Rubber
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber non-slip nosepiece, Rubber tipped temples
  • Description
    DEWALT GableTM Protective Eyewear with clear lens and rugged wraparound frame
  • Frame Color
    Black;Yellow
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black, Yellow
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Logo
    Branded
  • Manufacturer Stock Number
    DPG98-1D
  • Noisepiece Type
    Rubber
  • Product Line
    DEWALT GableTM
  • Series
    GableTM
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Yellow
  • Temple Style
    Straight
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)