Motion
DPG98-YD

RADIANS INC.
DPG98-YD

Safety Glasse - Mirror, Yellow Lens, Black, Yellow Frame/Temple Color, Polycarbonate
Mi Item #12242448
MFR #DPG98-YD
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG98-YD

Safety Glasse - Mirror, Yellow Lens, Black, Yellow Frame/Temple Color, Polycarbonate
Mi Item #12242448
MFR #DPG98-YD

Mfr description
DPG98-YD GABLE SAFETY GLASS - BLACK/YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Yellow Mirror;Frame Color: Black;Yellow;ANSI Rating: Z87.1+;UV Protection: 99.9%;Product Weight: 0.0883 lbs
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, Rubber tipped temples, Soft rubber non-slip nosepiece
  • Description
    Yellow Mirror lens safety glasses with black and yellow wraparound frame
  • Frame Color
    Black;Yellow
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black, Yellow
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Mirror
  • Lens Color
    Yellow
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Shade
    Yellow Mirror
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG98-YD
  • Noisepiece Type
    Soft Rubber
  • Product Line
    DEWALT Gable
  • Series
    Gable
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Yellow
  • Temple Style
    Dual Mold Rubber tipped
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)