Motion
DPG99-2PC

RADIANS INC.
DPG99-2PC

Safety Glasse - Polarized, Smoke Lens, Black Frame/Temple Color
MI ITEM #12242449
MFR #DPG99-2PC
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG99-2PC

Safety Glasse - Polarized, Smoke Lens, Black Frame/Temple Color
MI ITEM #12242449
MFR #DPG99-2PC

Mfr description
DPG99-2PC HDP SAFETY GLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Weight
    0.20 lbs, 0.09 kg

Details

  • Additional Details
    Lens Color: Smoke;Frame Color: Black;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.2 lbs;3.2 oz
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Adjustable Nosepiece, Rubber Temples
  • Description
    Smoke POL lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Includes
    Neck cord and DEWALT carrying bag
  • Lens Coating
    Polarized
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87.1+
  • Lens Shade
    Smoke
  • Logo
    Branded
  • Manufacturer Stock Number
    DPG99-2PC
  • Noisepiece Type
    Adjustable
  • Product Line
    DEWALT HDP
  • Series
    DPG99
  • Specialty Features
    Adjustable Nosepiece, Polarized, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Fixed
  • Type
    Half Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)