Motion
DST921-M

RADIANS INC.
DST921-M

Shirt - T-Shirt, Cotton Blend Material, Hi-Vis Green Color, 9.6 cal/cm² Arc Rating
MI ITEM #12242464
MFR #DST921-M
Price$255.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DST921-M

Shirt - T-Shirt, Cotton Blend Material, Hi-Vis Green Color, 9.6 cal/cm² Arc Rating
MI ITEM #12242464
MFR #DST921-M

Mfr description
DST921-M CLASS 2 MODACRYLIC FR LONG SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.28/each

Specifications

Dimensions

  • Weight
    0.36 lbs

Details

  • Additional Details
    ANSI/ISEA 107-2020, NFPA 70E CAT 2, ASTM F1506, 2 in Segmented FR Reflective Tape, 25 Wash Max
  • ANSI Class
    Class 2
  • Arc Rating
    9.6 cal/cm²
  • Color
    Hi-Vis Green
  • Description
    Class 2 Modacrylic FR Long Sleeve T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Class 2
  • Material
    Cotton Blend
  • Product Line
    FR T-SHIRTS
  • Series
    FR T-SHIRTS
  • Shirt Style
    T-Shirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)