Motion
DST921-XL

RADIANS INC.
DST921-XL

Shirt - T-Shirt, Cotton Blend Material, Hi-Vis Orange Color, 10 cal/cm² Arc Rating
MI ITEM #12242465
MFR #DST921-XL
Price$255.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DST921-XL

Shirt - T-Shirt, Cotton Blend Material, Hi-Vis Orange Color, 10 cal/cm² Arc Rating
MI ITEM #12242465
MFR #DST921-XL

Mfr description
DST921-XL CLASS 2 MODACRYLIC FR LONG SLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.28/each

Specifications

Details

  • Additional Details
    Jersey knit modacrylic cotton poly blend, 2 in Wide segmented heat transfer tape, Flame Resistant (FR), Arc rating 10.0 cal/cm2, ANSI/ISEA 107-2015 certified, ANSI/ISEA 107-2020 Level 2 retroreflective material certified
  • Arc Rating
    10 cal/cm²
  • Color
    Hi-Vis Orange
  • Group & Class
    Type R & Class 3
  • Material
    Cotton Blend
  • Product Line
    DEWALT
  • Series
    High-Visibility
  • Shirt Style
    T-Shirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)