Motion
DSV220-XL

RADIANS INC.
DSV220-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242472
MFR #DSV220-XL
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DSV220-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242472
MFR #DSV220-XL

Mfr description
DSV220-XL CLASS 2 ECONOMY MESH VEST - GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Length
    34.29 cm, 13.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reinforced Wear Points | Mesh Back | Mic Tabs
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Green
  • Description
    Dewalt Dsv220 Class 2 Economy Mesh Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Line
    DEWALT
  • Product Type
    High-Visibility Vests
  • Series
    DSV220
  • Stripe Color
    Silver
  • Type
    ANSI Class 2
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)