Motion
DSV421-S/L

RADIANS INC.
DSV421-S/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242481
MFR #DSV421-S/L
Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DSV421-S/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242481
MFR #DSV421-S/L

Mfr description
DSV421-S/L CLASS 2 ADJUSTABLE BREAKAWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.83/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Drop Shoulder 5 Point Breakaway System | Dual Mic Tabs At Shoulders | Left Side Inner Chest Pocket | Durable Stitch Reinforcement At Major Stress Points | 3.0000 In Black Contrasting Detail
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Green
  • Description
    Dewalt Dsv421 Class 2 Adjustable Breakaway Mesh Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dual Mic Tabs, inner Chest Pocket
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)