Motion
FRCA-001G-5X

RADIANS INC.
FRCA-001G-5X

Coverall - Front Heavy Duty, 2-way Quick Release FR Brass Zipper Closure
Mi Item #12242535
MFR #FRCA-001G-5X
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-001G-5X

Coverall - Front Heavy Duty, 2-way Quick Release FR Brass Zipper Closure
Mi Item #12242535
MFR #FRCA-001G-5X

Mfr description
FRCA-001G-5X VOLCORE 7 OZ COTTON/NYLON
  • AR
  • FR 7oz. Long Sleeve Vented Coverall
  • Soft and Comfortable 88% Cotton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.30/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    4 in
  • Case Weight
    56.22 lbs
  • Case Width
    15 in
  • Hazardous Protection Level
    NFPA 70E PPE CAT 2
  • Height
    1.5000 in, 38.10 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    4.69 lbs
  • Width
    12 in

Details

  • Additional Details
    Vented mesh back, 2 Chest Pockets with Flaps and 1 Pencil, Pen Slot, Heavy Duty, 2-way Quick Release FR Brass Zipper, Heavy Duty Covered Internal Snaps on Placket, 2 Side Pockets with Internal Pass-Thru Access, Reflective Piping On Chest and Back Pockets, 2 Back Hip Pockets with Flaps, Comfortable Elasticized Back Waistband, Adjustable Snap Sleeve Cuffs
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front Heavy Duty, 2-way Quick Release FR Brass Zipper
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-001 VolCore Cotton/Nylon FR Coverall
  • Fabric Type
    88% Cotton / 12% Nylon
  • Features
    12% Nylon, 2 Back Hip Pockets with Flaps, 2 Chest Pockets with Flaps and 1 Pencil, 2 Side Pockets with Internal Pass-Thru Access, 2-way Quick Release FR Brass Zipper, AR, ASTM F1506 and NFPA 2112, ATPV 9.2 Cal, Adjustable Snap Sleeve Cuffs, Comfortable Elasticized Back Waistband, FR 7oz. Long Sleeve Vented Coverall, Heavy Duty Covered Internal Snaps on Placket, Heavy Duty, NFPA 70E PPE CAT 2, Pen Slot, Reflective Piping On Chest and Back Pockets, Soft and Comfortable 88% Cotton, UL Certified, Vented Mesh Back, cm2
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    2-way Quick Release FR Brass Zipper
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Short-term thermal incidents
  • Material
    88% Cotton / 12% Nylon
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snap Sleeve Cuffs
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)