Motion
FRCA-001G-XL

RADIANS INC.
FRCA-001G-XL

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
MI ITEM #12242540
MFR #FRCA-001G-XL
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-001G-XL

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
MI ITEM #12242540
MFR #FRCA-001G-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.30/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    4 in
  • Case Weight
    56.22 lbs
  • Case Width
    15 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    2.2 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    Vented mesh back, 2 Chest Pockets with Flaps and 1 Pencil, Pen Slot, Heavy Duty, 2-way Quick Release FR Brass Zipper, Heavy Duty Covered Internal Snaps on Placket, 2 Side Pockets with Internal Pass-Thru Access, Reflective Piping On Chest and Back Pockets, 2 Back Hip Pockets with Flaps, Comfortable Elasticized Back Waistband, Adjustable Snap Sleeve Cuffs
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front 2-way Quick Release FR Brass Zipper
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-001 VolCore Cotton/Nylon FR Coverall
  • Fabric Type
    88% Cotton / 12% Nylon
  • Features
    12% Nylon, 2 Back Hip Pockets with Flaps, 2 Chest Pockets with Flaps and 1 Pencil, 2 Side Pockets with Internal Pass-Thru Access, 2-way Quick Release FR Brass Zipper, AR, ASTM F1506 and NFPA 2112, ATPV 9.2 Cal, Adjustable Snap Sleeve Cuffs, Comfortable Elasticized Back Waistband, FR 7oz. Long Sleeve Vented Coverall, Heavy Duty Covered Internal Snaps on Placket, Heavy Duty, NFPA 70E PPE CAT 2, Pen Slot, Reflective Piping On Chest and Back Pockets, Soft and Comfortable 88% Cotton, UL Certified, Vented Mesh Back, cm2
  • Flame Resistance
    Yes
  • Front Closure
    2-way Quick Release FR Brass Zipper
  • Garment Style
    Long Sleeve Vented Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents
  • Material
    88% Cotton / 12% Nylon
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snap Sleeve Cuffs
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall

Overview

Mfr description
FRCA-001G-XL VOLCORE 7 OZ COTTON/NYLON
  • AR
  • FR 7oz. Long Sleeve Vented Coverall
  • Soft and Comfortable 88% Cotton
  • 12% Nylon
  • ATPV 9.2 Cal
  • cm2
  • ASTM F1506 and NFPA 2112
  • UL Certified
  • NFPA 70E PPE CAT 2
  • 2 Chest Pockets with Flaps and 1 Pencil
  • Pen Slot
  • Heavy Duty
  • 2-way Quick Release FR Brass Zipper
  • Heavy Duty Covered Internal Snaps on Placket
  • 2 Side Pockets with Internal Pass-Thru Access
  • Reflective Piping On Chest and Back Pockets
  • 2 Back Hip Pockets with Flaps
  • Comfortable Elasticized Back Waistband
  • Adjustable Snap Sleeve Cuffs
  • Vented Mesh Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought