Motion
FRCA-001N-S

RADIANS INC.
FRCA-001N-S

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
Mi Item #12242557
MFR #FRCA-001N-S
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-001N-S

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
Mi Item #12242557
MFR #FRCA-001N-S

Mfr description
FRCA-001N-S VOLCORE 7 OZ COTTON/NYLON F
  • Flame Resistant
  • Vented Mesh Back
  • ATPV 9.2 Cal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.30/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    4 in
  • Case Weight
    56.22 lbs
  • Case Width
    15 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    2.49 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    Vented mesh back, 2 Chest Pockets with Flaps and 1 Pencil, Pen Slot, Heavy Duty, 2-way Quick Release FR Brass Zipper, Heavy Duty Covered Internal Snaps on Placket, 2 Side Pockets with Internal Pass-Thru Access, Reflective Piping On Chest and Back Pockets, 2 Back Hip Pockets with Flaps, Comfortable Elasticized Back Waistband, Adjustable Snap Sleeve Cuffs
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front 2-way Quick Release FR Brass Zipper
  • Color
    Navy
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-001 VolCore Cotton/Nylon FR Coverall
  • Fabric Type
    Cotton, Nylon
  • Features
    ATPV 9.2 Cal, Flame Resistant, Heavy Duty FR Brass Zipper, Reflective Piping, Vented Mesh Back, cm2
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    2-way Quick Release FR Brass Zipper
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Short-term thermal incidents
  • Group & Class
    NFPA 70E
  • Material
    88% Cotton / 12% Nylon
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snap Sleeve Cuffs
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)