Motion
FRCA-002G-2X

RADIANS INC.
FRCA-002G-2X

Coverall - Front 2-way Zipper Closure
Mi Item #12242559
MFR #FRCA-002G-2X
Price$98.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-002G-2X

Coverall - Front 2-way Zipper Closure
Mi Item #12242559
MFR #FRCA-002G-2X

Mfr description
FRCA-002G-2X VOLCORE 7 OZ COTTON FR COV
  • Flame Resistant
  • AR
  • FR 7 oz. 100% Cotton Coverall
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.91/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    4 in
  • Case Weight
    56.22 lbs
  • Case Width
    15 in
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    4.69 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    2 Patch Breast Pockets with Left Pocket Pen Slot, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2 Back Hip Pockets, Comfortable Pleated Back with Elasticized Waistband, Adjustable Snaps on Leg Hem and Sleeves, Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape, Heavy Duty Covered Internal Snaps on Placket Covering Zipper
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E PPE CAT 2, UL Certified
  • Arc Rating
    9.3
  • Closure Type
    Front 2-way Zipper
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-002 VolCore Cotton FR Coverall
  • Fabric Type
    Cotton
  • Features
    2 Back Hip Pockets, 2 Patch Breast Pockets with Left Pocket Pen Slot, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2-way Quick Release FR Brass Zipper with FR Zipper Tape, AR, ASTM F1506 and NFPA 2112, ATPV 9.3 Cal, Adjustable Snaps on Leg Hem and Sleeves, Comfortable Pleated Back with Elasticized Waistband, FR 7 oz. 100% Cotton Coverall, Flame Resistant, Heavy Duty Covered Internal Snaps on Placket Covering Zipper, Heavy Duty, NFPA 70E PPE CAT 2, UL Certified, cm2
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Short-term thermal incidents
  • Group & Class
    NFPA 70E
  • Material
    Cotton
  • Max Arc Flash Protection
    9.3
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)