Motion
FRCA-002K-S

RADIANS INC.
FRCA-002K-S

Coverall - Front Covered 2-Way Zipper Closure
Mi Item #12242575
MFR #FRCA-002K-S
Price$113.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-002K-S

Coverall - Front Covered 2-Way Zipper Closure
Mi Item #12242575
MFR #FRCA-002K-S

Mfr description
FRCA-002K-S VOLCORE 7 OZ COTTON FR COVE
  • Flame Resistant
  • ATPV 9.3 Cal
  • cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.75/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    4 in
  • Case Weight
    56.22 lbs
  • Case Width
    15 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    4.69 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    2 Patch Breast Pockets with Left Pocket Pen Slot, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2 Back Hip Pockets, Pleated Back, Elasticized Waistband, Adjustable Snaps on Leg Hem and Sleeves, 2-way Quick Release FR Brass Zipper, FR Zipper Tape, Covered Internal Snaps on Placket Covering Zipper
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E PPE CAT 2, UL Certified
  • Arc Rating
    9.3
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Khaki
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-002 VolCore 100% Cotton FR Coverall
  • Fabric Type
    FR Cotton
  • Features
    2 Back Hip Pockets, 2 Patch Breast Pockets with Left Pocket Pen Slot, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2-way Quick Release FR Brass Zipper with FR Zipper Tape, ASTM F1506 and NFPA 2112, ATPV 9.3 Cal, Adjustable Snaps on Leg Hem and Sleeves, Comfortable Pleated Back with Elasticized Waistband, Flame Resistant, Heavy Duty Covered Internal Snaps on Placket Covering Zipper, Heavy Duty, NFPA 70E PPE CAT 2, UL Certified, cm2
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Brass Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Short-term thermal incidents
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    9.3
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)