Motion
FRCA-002N-M

RADIANS INC.
FRCA-002N-M

Coverall - Front 2-way Zipper Closure
Mi Item #12242582
MFR #FRCA-002N-M
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-002N-M

Coverall - Front 2-way Zipper Closure
Mi Item #12242582
MFR #FRCA-002N-M

Mfr description
FRCA-002N-M VOLCORE 7 OZ COTTON FR COVE
  • Flame Resistant
  • Arc Rated
  • UL Certified
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.26/each

Specifications

Dimensions

  • Case Height
    11-1/8 in
  • Case Length
    2 in
  • Case Weight
    25.10 lbs
  • Case Width
    18 in
  • Height
    1.7500 in, 44.45 mm
  • Length
    16 in
  • Material Weight
    7
  • Weight
    2.3 lbs
  • Width
    11 in

Details

  • Additional Details
    2 Patch Breast Pockets with Left Pocket Pen Slot, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2 Back Hip Pockets, Pleated Back, Elasticized Waistband, Adjustable Snaps on Leg Hem and Sleeves, 2-way Quick Release FR Brass Zipper, FR Zipper Tape, Covered Internal Snaps on Placket Covering Zipper
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E PPE CAT 2, UL Certified
  • Arc Rating
    9.3
  • Closure Type
    Front 2-way Zipper
  • Color
    Navy
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-002 VolCore Cotton FR Coverall
  • Fabric Type
    FR Cotton
  • Features
    2 Back Hip Pockets, 2 Patch Breast Pockets, 2 Waist Pockets, 2-way Quick Release FR Brass Zipper, Adjustable Snaps on Leg Hem and Sleeves, Arc Rated, Elasticized Waistband, Flame Resistant, Pleated Back, UL Certified
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Short-term thermal incidents
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    9.3
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)