Motion
FRS-002K-M

RADIANS INC.
FRS-002K-M

Shirt - Henley, Long Sleeve, Cotton Material, Khaki Color, 11 cal/cm² Arc Rating
Mi Item #12242619
MFR #FRS-002K-M
Price$105.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRS-002K-M

Shirt - Henley, Long Sleeve, Cotton Material, Khaki Color, 11 cal/cm² Arc Rating
Mi Item #12242619
MFR #FRS-002K-M

Mfr description
FRS-002K-M VOLCORE LONG SLEEVE COTTON H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.67/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Additional Details
    Flame Resistant (FR), UL Certified, Left Chest Pocket with Pencil Slot, Dual Pencil/Pen Pocket on Upper Left Sleeve, 100% Cotton Interlock Knit
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    11 cal/cm²
  • Color
    Khaki
  • Description
    Radians FRS-002 VolCore Long Sleeve Cotton Henley FR Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    NFPA 70E PPE Cat 2
  • Includes
    (1) Chest Pocket, Pen Slot on Sleeve
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    VolCore
  • Series
    VolCore
  • Shirt Style
    Henley
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)