Motion
G40120ID

RADIANS INC.
G40120ID

Safety Glasse - Hard Coat, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242629
MFR #G40120ID
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
G40120ID

Safety Glasse - Hard Coat, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12242629
MFR #G40120ID

Mfr description
G40120ID G4 SAFETY EYEWEAR - BLACK FRAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9%;Frame Color: Black;Temple Style: 5-position ratcheting;Temple Adjustment: Telescoping
  • Adjustable Temples
    true
  • Comfort Features
    Adjustable Temples, Telescoping earpieces
  • Description
    Smoke lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Black
  • Frame Type
    Brow Guard
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    G40120ID
  • Product Line
    Radians G4
  • Series
    G4
  • Specialty Features
    Adjustable Temples, Brow Guard, Hard Coat, Impact Resistant, Side Shields, UV Protection
  • Temple Adjustment
    Telescoping Temple
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)