Specifications
Dimensions
- Weight0.08 lbs, 0.04 kg
Details
- Additional DetailsLens Material: Polycarbonate;UV Protection: 99.9%;ANSI Rating: Z87.1+;Frame Color: Black;Temple Style: Adjustable
- Adjustable Templestrue
- ANSI RatingANSI Z87.1+
- Approval Listing RegulationsANSI Z87.1+
- Comfort FeaturesAdjustable Temples, Lightweight Frame
- DescriptionBlack Frame / Smoke Lens safety glasses
- Frame ColorBlack
- Frame Color FamilyBlack
- Frame StyleBrow Guard
- Frame Temple ColorBlack
- Frame TypeBrow Guard
- Lens ColorSmoke
- Lens Color FamilySmoke
- Lens MaterialPolycarbonate
- Lens ShadeSmoke
- Lens StyleOne Piece Lens
- Manufacturer Stock NumberGX0120ID
- Product LineRadians Galaxy
- SeriesGalaxy
- Specialty FeaturesAdjustable Temples, Brow Guard, Impact Resistant, Side Shields, UV Protection
- Standards MetANSI Z87.1+
- Temple AdjustmentAdjustable
- Temple ColorBlack
- Temple StyleAdjustable
- UV Protection99.9 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)