Motion
GX0510ID

RADIANS INC.
GX0510ID

Safety Glasse - Clear Lens, Red, White, Blue Frame/Temple Color, Polycarbonate
Mi Item #12242646
MFR #GX0510ID
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
GX0510ID

Safety Glasse - Clear Lens, Red, White, Blue Frame/Temple Color, Polycarbonate
Mi Item #12242646
MFR #GX0510ID

Mfr description
GX0510ID GALAXY SAFETY EYEWEAR - RED/WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Clear;Frame Color: Red;White;Blue;Compliance: ANSI Z87.1 +;UV Protection: 99.9%;Lens Material: Polycarbonate;Temple Style: Adjustable;Side Shield: Integrated;Brow Guard: Extended
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1 +
  • Approval Listing Regulations
    ANSI Z87.1 +
  • Comfort Features
    Adjustable Temples, Lightweight Frame
  • Description
    Red / White / Blue Frame / Clear Lens safety glasses
  • Frame Color
    Red;White;Blue
  • Frame Color Family
    Red
  • Frame Style
    Wraparound
  • Frame Temple Color
    Blue, Red, White
  • Frame Type
    Wraparound
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    GX0510ID
  • Product Line
    Galaxy
  • Series
    Galaxy
  • Specialty Features
    Adjustable Temples, Brow Guard, Impact Resistant, Side Shields, UV Protection
  • Standards Met
    ANSI Z87.1 +
  • Temple Adjustment
    Adjustable
  • Temple Color
    Blue, Red, White
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)