Motion
HV-5ANSI-PC-2XL

RADIANS INC.
HV-5ANSI-PC-2XL

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12242652
MFR #HV-5ANSI-PC-2XL
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
HV-5ANSI-PC-2XL

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12242652
MFR #HV-5ANSI-PC-2XL

Mfr description
HV-5ANSI-PC-2XL TYPE R CLASS 2 HOOK AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Visi-Cool Mesh
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians 5Ansi-Pc Type R Class 2 Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)