Motion
HV-5ANSI-PC-L

RADIANS INC.
HV-5ANSI-PC-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12242655
MFR #HV-5ANSI-PC-L
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
HV-5ANSI-PC-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12242655
MFR #HV-5ANSI-PC-L

Mfr description
HV-5ANSI-PC-L TYPE R CLASS 2 HOOK AND LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Visi-Cool Mesh
  • ANSI Class
    Type R Class 2
  • Color
    Hi-Vis Orange
  • Description
    Radians 5Ansi-Pc Type R Class 2 Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Product Line
    Radians
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)