Specifications
Details
- Additional DetailsCool mesh with PFM technology, High wicking moisture management, Compliant & certified to 75 washes, Meets ANSI 107 high visibility standards, Permachill permanent wicking, TDS antimicrobial finish, Available with 3M 8712, 5510, 9720 or 5530 reflective material, Custom Imprinting Available
- ANSI ClassClass 2
- Approval Listing RegulationsANSI 107
- ColorHi-Vis Orange
- Country of OriginUS
- DescriptionRadwear USA Original BreezelightTM II Class 2 T-Shirt
- Garment UseHigh Visibility
- Group & ClassClass 2
- IncludesReflective material
- MaterialPolyester
- Product LineRadwear USA
- SeriesRadwear USA
- Shirt StyleT-Shirt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)