Motion
HV-XTS-AR-P-XL

RADIANS INC.
HV-XTS-AR-P-XL

Shirt - T-Shirt, Polyester Material, Hi-Vis Orange Color
Mi Item #12242691
MFR #HV-XTS-AR-P-XL
Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
HV-XTS-AR-P-XL

Shirt - T-Shirt, Polyester Material, Hi-Vis Orange Color
Mi Item #12242691
MFR #HV-XTS-AR-P-XL

Mfr description
HV-XTS-AR-P-XL RADWEAR USA ORIGINAL BRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.75/each

Specifications

Details

  • Additional Details
    Cool mesh with PFM technology, High wicking moisture management, Compliant & certified to 75 washes, Meets ANSI 107 high visibility standards, Permachill permanent wicking, TDS antimicrobial finish, Available with 3M 8712, 5510, 9720 or 5530 reflective material, Made in USA, Custom Imprinting Available
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI 107
  • Color
    Hi-Vis Orange
  • Country of Origin
    US
  • Description
    Radwear USA Original BreezelightTM II Class 2 T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Class 2
  • Includes
    Reflective material
  • Material
    Polyester
  • Product Line
    Radwear USA
  • Series
    Radwear USA
  • Shirt Style
    T-Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)