Motion
IN6-GR
Safety Glasse - Anti-Fog, Green Lens, Silver Frame/Temple Color
Mi Item #12242693
MFR #IN6-GR
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Green Lens, Silver Frame/Temple Color
Mi Item #12242693
MFR #IN6-GR

Mfr description
IN6-GR RAD-INFINITY SAFETY EYEWEAR - SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    ANSI Rating: Z87.1+;UV Protection: 99.9%;Included: Neck Cord
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Cushioned rubber temple pads, Rubber nose piece
  • Description
    Silver frame safety glasses with green mirror lens
  • Frame Color
    Silver
  • Frame Color Family
    Silver
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Rubber
  • Includes
    Neck cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Green
  • Lens Color Family
    Mirror
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    IN6-GR
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Infinity
  • Series
    Rad-Infinity
  • Specialty Features
    Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Silver
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)