Motion
LHV-207-3G-BLK-POL-R

RADIANS INC.
LHV-207-3G-BLK-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242703
MFR #LHV-207-3G-BLK-POL-R
Price$63.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-207-3G-BLK-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242703
MFR #LHV-207-3G-BLK-POL-R

Mfr description
LHV-207-3G-BLK-POL-R TYPE P CLASS 2 TWO-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.51/each

Specifications

Details

  • Additional Details
    Mic Tab On Both Shoulders | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 207-2006
  • Color
    Hi-Vis Green
  • Description
    Radwear Usa Lhv-207-3G Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Emergency, Fire, Highway, Industrial, Law Enforcement, Transportation
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Includes
    Mic Tab On Both Shoulders
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Radwear USA
  • Product Type
    High-Visibility Vests
  • Series
    Radwear USA
  • Stripe Color
    Silver
  • Type
    Safety Vest
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)