Motion
LHV-207-3G-FIR-R

RADIANS INC.
LHV-207-3G-FIR-R

Type P Class 2 • Mesh • 2" silver tape with contra
Mi Item #12242707
MFR #LHV-207-3G-FIR-R
Price$76.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-207-3G-FIR-R

Type P Class 2 • Mesh • 2" silver tape with contra
Mi Item #12242707
MFR #LHV-207-3G-FIR-R

Mfr description
LHV-207-3G-FIR-R TYPE P CLASS 2 TWO-TONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.64/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)