Motion
LHV-207DSZR-EMS-J

RADIANS INC.
LHV-207DSZR-EMS-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242718
MFR #LHV-207DSZR-EMS-J
Price$57.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-207DSZR-EMS-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242718
MFR #LHV-207DSZR-EMS-J

Mfr description
LHV-207DSZR-EMS-J TYPE P CLASS 2 DROP SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.67/each

Specifications

Dimensions

  • Size
    2, 3, 4

Details

  • Additional Details
    Mic Tab | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 207-2006
  • Color
    Hi-Vis Green
  • Description
    Radwear Usa Lhv-207Dszr-Ems Ems Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Emergency Response, Public Safety
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Radwear USA
  • Product Type
    High-Visibility Vests
  • Type
    Safety
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)