Motion
LHV-207DSZR-POL-R

RADIANS INC.
LHV-207DSZR-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242721
MFR #LHV-207DSZR-POL-R
List Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-207DSZR-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242721
MFR #LHV-207DSZR-POL-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.35/each for your price

Overview

Mfr description
LHV-207DSZR-POL-R TYPE P CLASS 2 DROP SH

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Emergency Medical Services, Public Safety
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Product Line
    Radwear USA
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Description
    Radwear Usa Lhv-207Dszr-Ems Ems Safety Vest
  • Approval Listing Regulations
    ANSI, ISEA 207-2006
  • Additional Details
    Mic Tab | Adjustable Waistband | Zip-N-Rip Closure
  • Series
    Radwear USA
  • Color
    Hi-Vis Green
  • Type
    Safety
  • Group & Class
    Class 2
  • Includes
    Mic Tab
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought