Motion
LHV-207-SPT-POL-R

RADIANS INC.
LHV-207-SPT-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242735
MFR #LHV-207-SPT-POL-R
Price$94.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-207-SPT-POL-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242735
MFR #LHV-207-SPT-POL-R

Mfr description
LHV-207-SPT-POL-R TYPE P CLASS 2 SPLIT T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.56/each

Specifications

Dimensions

  • Stripe Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Contrasting Trim | 5 Point Breakaway | Mic Tabs On Both Shoulders | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 207-2006
  • Color
    Hi-Vis Green
  • Description
    Radwear Usa Lhv-207-Spt-Ems Ems Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Emergency, Fire, Highway, Industrial, Law Enforcement, Transportation
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Product Line
    Radwear USA
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety Vest
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)