Motion
LHV-5ANSI-CT-L

RADIANS INC.
LHV-5ANSI-CT-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242749
MFR #LHV-5ANSI-CT-L
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-5ANSI-CT-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242749
MFR #LHV-5ANSI-CT-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.10/each

Specifications

Details

  • Additional Details
    Silver Trim | Zipper Front Closure | Custom Imprinting Available
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Lhv-5Ansi-Ct Type R Class 2 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Highway, Industrial, Transportation
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    RadWear USA
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
LHV-5ANSI-CT-L TYPE R CLASS 2 SAFETY VES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought